3M 371-Red-48mmx100m Scotch Box Sea

Item #: 0316586

Cat #: 371-Red-48mmx100m

UPC: 021200828812

$ 16.26 EA
Company wide:
0 in stock
Documents & Guides
MMM 371-RED-48MMX100M SCOTCH

Overview

MMM 371-RED-48MMX100M SCOTCH

Sealing Tape; 3924 Inch Length; 327 Ft Length; 109 Yd Length; 99.6696 M Length; 1.8 Inch Width; Red Color; Manufacturers Color Red; 3M[T], Scotch[R] Brand; 371 Model; Packaging Quantity 36 Roll Per Case

Also known as: 021200828812, 371-Red-48mmx100m, MMM371RED48MMX100M

Specifications

Color: Red
Length: 100 m
Width: 48 mm
Family / Style: 371 Series
Color: Red
Width: 48 mm
Length: 100 m
Family / Style: 371 Series