Box Sealing Tape 375, Clear, 48 mm x 50 m

Item #: 0316541

Cat #: 375-Clear-48mmx50m

UPC: 021200724060

$ 23.47 EA
Company wide:
0 in stock
Documents & Guides
Box Sealing Tape 375, Clear, 48 Millimeters x 50 Meters

Overview

Box Sealing Tape 375, Clear, 48 Millimeters x 50 Meters

Scotch® Box Sealing Tape 375 is a high-performance packing tape that securely closes a wide variety of heavy weight box materials, including recycled fiberboard. The polypropylene film backing is easy to unwind and resists abrasion, moisture and scuffing. The backing easily conforms around edges and on rough surfaces for a tight seal.

Also known as: 021200724060, 375-Clear-48mmx50m, MMM375CLR48MMX50M

Specifications

Length: 50 m
Color: Clear
Width: 48 mm
Length: 50 m
Width: 48 mm
Color: Clear