3M 373-Red-48mmx50m Box Sealing Tap

Item #: 0316537

Cat #: 373-Red-48mmx50m

UPC: 021200723810

$ 21.88 EA
Company wide:
0 in stock
Documents & Guides
MMM 373-RED-48MMX50M BOX SEAL

Overview

MMM 373-RED-48MMX50M BOX SEAL
Also known as: 021200723810, 373-Red-48mmx50m, MMM373RED48MMX50M

Specifications

Length: 50 m
Color: Red
Width: 48 mm
Family / Style: 373 Series
Length: 50 m
Width: 48 mm
Color: Red
Family / Style: 373 Series