3M 373-Clear-48mmx50m Scotch BoxSea

Item #: 0316535

Cat #: 373-Clear-48mmx50m

UPC: 021200723681

$ 20.24 EA
Company wide:
0 in stock
Documents & Guides
MMM 373-CLEAR-48MMX50M SCOTCH

Overview

MMM 373-CLEAR-48MMX50M SCOTCH

Scotch® Box Sealing Tape 373 is a high performance packaging tape used for box sealing, splicing, recouperage and other demanding packaging applications. This product has a heavy duty, conformable backing and the most consistent pressure sensitive hot melt adhesive system available. This time proven construction assures high performance in a wide range of environments and applications

Also known as: 021200723681, 373-Clear-48mmx50m, MMM373CLR48MMX50M

Specifications

Length: 50 m
Width: 48 mm
Family / Style: 373 Series
Length: 50 m
Family / Style: 373 Series
Width: 48 mm