3M 373-Clear-36mmx50m Scotch Clear

Item #: 0316534

Cat #: 373-Clear-36mmx50m

UPC: 021200723667

$ 14.62 EA
Company wide:
0 in stock
Documents & Guides
MMM 373-CLEAR-36MMX50M SCOTCH

Overview

MMM 373-CLEAR-36MMX50M SCOTCH
Also known as: 021200723667, 373-Clear-36mmx50m, MMM373CLR36MMX50M

Specifications

Length: 50 m
Color: Clear
Family / Style: 373 Series
Width: 36 mm
Length: 50 m
Family / Style: 373 Series
Color: Clear
Width: 36 mm