3M 373-Tan-48mmx50m Scotch Tan Box

Item #: 0316533

Cat #: 373-Tan-48mmx50m

UPC: 021200723599

$ 20.24 EA
Company wide:
0 in stock
Documents & Guides
MMM 373-TAN-48MMX50M SCOTCH T

Overview

MMM 373-TAN-48MMX50M SCOTCH T
Also known as: 021200723599, 373-Tan-48mmx50m, MMM373TAN48MMX50M

Specifications

Length: 50 m
Width: 48 mm
Color: Tan
Family / Style: 373 Series
Length: 50 m
Color: Tan
Width: 48 mm
Family / Style: 373 Series