3M 373-Clear-72mmx50m Scotch BoxSea

Item #: 0316511

Cat #: 373-Clear-72mmx50m

UPC: 021200696053

$ 30.37 EA
Company wide:
0 in stock
Documents & Guides
MMM 373-CLEAR-72MMX50M SCOTCH

Overview

MMM 373-CLEAR-72MMX50M SCOTCH

Scotch® box sealing tape 373 is a high performance packing tape that securely closes a wide variety of heavy weight box materials, including recycled fiberboard. The polypropylene film backing is easy to unwind and resists abrasion, moisture and scuffing. The backing easily conforms around edges and on rough surfaces for a tight seal. With its superior adhesive holding power and tensile strength, Scotch® box sealing tape 373 is ideal for high value contents.

Also known as: 021200696053, 373-Clear-72mmx50m, MMM373CLR72MMX50M

Specifications

Length: 50 m
Color: Clear
Width: 72 mm
Family / Style: 373 Series
Length: 50 m
Width: 72 mm
Color: Clear
Family / Style: 373 Series