3M 4950-3/4"x36yd-SmPk VHB Acrylic

Item #: 0316486

Cat #: 4950

UPC: 021200180910

$ 220.62 EA
Company wide:
0 in stock

Overview

MMM 4950-3/4"X36YD-SMPK VHB A

Dream, Design, Deliver with our 3M™ VHB™ Tape 4950. It is a white, 0.045 in (1.1 mm), general purpose acrylic adhesive with a firm foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces.

Also known as: 021200180910, 4950, MMM495034X36YDSMPK

Features & Benefits

  • Smooth and Seamless
  • Long-term Durability
  • Excellent Bonding and Sealing
  • Built to Perform
  • Multi-Surface Applications
  • Vibration and Fatigue Reistant

Specifications

Material: Acrylic, Foam, Kraft Paper
Width: 3/4 in
Length: 36 yd
Color: White
Family / Style: 4950 Series
Material: Acrylic, Foam, Kraft Paper
Length: 36 yd
Family / Style: 4950 Series
Width: 3/4 in
Color: White