3
more

Performance Plus Duct Tape, 72mm x 54.8m, Slate Blue
Item #: 0316442
Cat #: 8979-SlateBlue-72m
UPC: 021200564697
$ 79.01 EA
Company wide:
0
in stock
Documents & Guides
Performance Plus Duct Tape, 72 Millimeters x 54.8 Meters, Slate Blue, Rubber Adhesive, 12 Rolls/Case
Overview
Performance Plus Duct Tape, 72 Millimeters x 54.8 Meters, Slate Blue, Rubber Adhesive, 12 Rolls/Case
Constructed of polyethylene film laminated to cloth with a rubber adhesive, this tape resists curling and tears off the roll cleanly for easy application on rough surfaces. 3M™ performance plus duct tape 8979 has a unique construction that allows for applications indoors and outdoors. It is removable with little or no adhesive residue up to 6 months after application. Originally developed for heating, ventilating and air conditioning (HVAC) applications.
Also known as: 021200564697, 8979-SlateBlue-72m, MMM8979SLATEBLU72M
Specifications
| Width: | 72 mm |
| Material: | Cloth, Polyethelyne |
| Length: | 54.800 m |
| Color: | Slate Blue |
| Width: | 72 mm |
| Length: | 54.800 m |
| Material: | Cloth, Polyethelyne |
| Color: | Slate Blue |