2
more

Performance Plus Duct Tape 8979, Slate Blue, 48 mm x 22.8 m
Item #: 0316441
Cat #: 8979-SlateBlue-48m
UPC: 021200564680
$ 52.68 EA
Company wide:
0
in stock
Documents & Guides
Performance Plus Duct Tape 8979, Slate Blue, 48 Millimeters x 22.8 Meters, 12.1 mil
Overview
Performance Plus Duct Tape 8979, Slate Blue, 48 Millimeters x 22.8 Meters, 12.1 mil
Constructed of polyethylene film laminated to cloth with a rubber adhesive, this tape resists curling and tears off the roll cleanly for easy application on rough surfaces. 3M™ performance plus duct tape 8979 has a unique construction that allows for applications indoors and outdoors. It is removable with little or no adhesive residue up to 6 months after application.
Also known as: 021200564680, 8979-SlateBlue-48m, MMM8979SLATEBLU48M
Specifications
| Width: | 48 mm |
| Color: | Slate Blue |
| Length: | 22.800 m |
| Width: | 48 mm |
| Length: | 22.800 m |
| Color: | Slate Blue |