High Strength Double Sided Bonding Tape, 36 YD L x 1/2 IN W, 0.045
Item #: 0316438
Cat #: 5952-1"x36yd
UPC: 021200562297
$ 224.92 EA
Company wide:
0
in stock
Documents & Guides
High Strength Double Sided Bonding Tape, 36 YD L x 1/2 IN W, 0.045 IN THK, Modified Acrylic Adhesive
Overview
High Strength Double Sided Bonding Tape, 36 YD L x 1/2 IN W, 0.045 IN THK, Modified Acrylic Adhesive
Dream, design, deliver with our 3M™ VHB™ tape 5952. It is a black, 0.045 in (1.1 mm) modified acrylic adhesive with a very conformable, foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces. Our 3M™ VHB™ tape consists of a durable acrylic adhesive with viscoelastic properties.
Also known as: 021200562297, 5952-1"x36yd, MMM59521X36YD
Specifications
No Specifications Available