3M 4611(3/4"x36yd) VHB Tape Dark Gr

Item #: 0316436

Cat #: 4611(3/4"x36yd)

UPC: 021200560026

$ 122.43 EA
Company wide:
0 in stock
Documents & Guides
MMM 4611 VHB TAPE DARK GRAY 3

Overview

MMM 4611 VHB TAPE DARK GRAY 3

Double Coated, Double Sided Tape Acrylic Adhesive Gray 0.75" (19.05mm) 3/4" X 108' (32.9m) 36 yds

Also known as: 021200560026, 4611(3/4"x36yd), MMM461134X36YD

Specifications

Width: 3/4 in
Length: 36 yd
Family / Style: 4611 Series
Width: 3/4 in
Family / Style: 4611 Series
Length: 36 yd