3M 3900-Yellow Duct Tape Yellow, 48

Item #: 0316428
Cat #: 3900-Yellow
UPC: 021200498282
$ 33.48 EA
Company wide:
19 in stock
Documents & Guides
MMM 3900-YELLOW DUCT TAPE YEL

Overview

MMM 3900-YELLOW DUCT TAPE YEL
Also known as: 021200498282, 3900-Yellow, MMM3900YELLOW

Specifications

Material: Polyethylene
Length: 180 ft
Product Width: 1.880 in
Color: Yellow
Family / Style: 3900 Series
Material: Polyethylene
Product Width: 1.880 in
Family / Style: 3900 Series
Length: 180 ft
Color: Yellow

Customer Reviews

No reviews for this product
(0)