Eaton Freedom NEMA enclosed control

Item #: 0316421

Cat #: ECN2421CAF

UPC: 782114018538

$ 8306.87 EA
Company wide:
0 in stock
Documents & Guides
Eaton Freedom NEMA enclosed control , NEMA 1 , Combination non-reversing starterùcircuit breaker , With control power transformer , 50A , Three-phase , 460V/60 Hz-440V/50 Hz primary, 120/60-110/50 secondary control power transformer

Overview

Eaton Freedom NEMA enclosed control , NEMA 1 , Combination non-reversing starterùcircuit breaker , With control power transformer , 50A , Three-phase , 460V/60 Hz-440V/50 Hz primary, 120/60-110/50 secondary control power transformer

Fill

Also known as: 782114018538, ECN2421CAF, CUTECN2421CAF

Specifications

Type: Combination, Circuit Breaker, Starter, Non-Reversing
Phase: 3
IP/NEMA Rating: NEMA 1, NEMA 2
Type: Combination, Circuit Breaker, Starter, Non-Reversing
IP/NEMA Rating: NEMA 1, NEMA 2
Phase: 3