Enclosed NEMA Full Voltage Non-reversing Starter

Item #: 0316418

Cat #: ECN2414CAE

UPC: 782114018453

$ 9462.87 EA
Company wide:
0 in stock
Documents & Guides
NEMA Freedom Starter, Combination, With Hmcp, 3-phase Magnetic, Size 1, NEMA Type 4x, Corrosion Resistant, Includes Cpt

Overview

NEMA Freedom Starter, Combination, With Hmcp, 3-phase Magnetic, Size 1, NEMA Type 4x, Corrosion Resistant, Includes Cpt
Also known as: 782114018453, ECN2414CAE, CUTECN2414CAE

Specifications

Family / Style: Freedom
Phase: 3
Poles: 3
Size: 1
Mounting: Surface
Amps: 30
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Family / Style: Freedom
Poles: 3
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Phase: 3
Size: 1
Amps: 30
Volts AC: 600