COMBO FVNR SZ 3-ENCL12 120 100A HMCP

Item #: 0316398

Cat #: ECN2238AAG

UPC: 782114018620

$ 11582.93 EA
Company wide:
0 in stock
Documents & Guides
Eaton Freedom NEMA enclosed control , 110V/50 Hz-120V/60 Hz , NEMA 12 , Combination non-reversing starter-circuit breaker , 100A/600V , Type R , Three-phase

Overview

Eaton Freedom NEMA enclosed control , 110V/50 Hz-120V/60 Hz , NEMA 12 , Combination non-reversing starter-circuit breaker , 100A/600V , Type R , Three-phase

Fill

Also known as: 782114018620, ECN2238AAG, CUTECN2238AAG

Specifications

Type: Combination, Starter, Non-Reversing
Phase: 3
IP/NEMA Rating: NEMA 12
Type: Combination, Starter, Non-Reversing
IP/NEMA Rating: NEMA 12
Phase: 3