COMBO FVNR SZ 3-ENCL1 120 100A HMCP

Item #: 0316395

Cat #: ECN2231AAG

UPC: 782114018668

$ 10054.69 EA
Company wide:
0 in stock
Documents & Guides
Eaton Freedom NEMA enclosed control , 110V/50 Hz-120V/60 Hz , NEMA 1 , Combination non- reversing starter-circuit breaker , 100A/600V , Type R , Three-phase

Overview

Eaton Freedom NEMA enclosed control , 110V/50 Hz-120V/60 Hz , NEMA 1 , Combination non- reversing starter-circuit breaker , 100A/600V , Type R , Three-phase

Fill

Also known as: 782114018668, ECN2231AAG, CUTECN2231AAG

Specifications

Type: Combination, Starter, Non-Reversing
Phase: 3
IP/NEMA Rating: NEMA 1
Type: Combination, Starter, Non-Reversing
IP/NEMA Rating: NEMA 1
Phase: 3