3M 2380-12mmx55m Scotch Performance

Item #: 0316392

Cat #: 2380

UPC: 021200445859

$ 12.63 EA
Company wide:
0 in stock
Documents & Guides
MMM 2380-12MMX55M SCOTCH PERF

Overview

MMM 2380-12MMX55M SCOTCH PERF

This highly versatile tape has all the features that are desirable for a high performance masking tape, such as strong adhesion, tough backing, excellent heat resistance and easy removal. It remains in place around corners, contours, and irregular surfaces to provide sharp paint lines in paint applications. 3M™ Performance Masking Tape 2380 has been laboratory tested on painted steel panels and found to remove cleanly for up to 30 minutes at bake temperatures up to 325°F/ 162°C. The adhesive bonds instantly to paper, metal, wood, and painted surfaces with reliable holding power that resists lifting and curling, essential for producing precise paint lines. 3M™ Performance Masking Tape 2380 also features one-piece removal and is sliver resistant under normal operating conditions.

Also known as: 021200445859, 2380, MMM238012MMX55M

Specifications

No Specifications Available