COMBO FVNR SZ 2-ENCL1 120 50A HMCP

Item #: 0316386

Cat #: ECN2221AAF

UPC: 782114018545

$ 6961.34 EA
Company wide:
0 in stock
Documents & Guides
Eaton Freedom NEMA enclosed control , 110V/50 Hz-120V/60 Hz , NEMA 1 , Combination non-reversing starter , 100A/250V , Type R , Three-phase

Overview

Eaton Freedom NEMA enclosed control , 110V/50 Hz-120V/60 Hz , NEMA 1 , Combination non-reversing starter , 100A/250V , Type R , Three-phase

Fill

Also known as: 782114018545, ECN2221AAF, CUTECN2221AAF

Specifications

Type: Combination, Starter, Non-Reversing
Phase: 3
IP/NEMA Rating: NEMA 1, NEMA 2
Type: Combination, Starter, Non-Reversing
IP/NEMA Rating: NEMA 1, NEMA 2
Phase: 3