COMBO FVNR SZ 0-ENCL4X 120 15A HMCP

Item #: 0316375

Cat #: ECN2204AAD

UPC: 782114018309

$ 8329.98 EA
Company wide:
0 in stock
Documents & Guides
Eaton Freedom NEMA enclosed control , 480V , NEMA 3R , 15A , 4-20A C440 Solid-state overload , With circuit breaker

Overview

Eaton Freedom NEMA enclosed control , 480V , NEMA 3R , 15A , 4-20A C440 Solid-state overload , With circuit breaker

Fill

Also known as: 782114018309, ECN2204AAD, CUTECN2204AAD

Specifications

Type: Combination, Starter, Non-Reversing
Phase: 3
IP/NEMA Rating: NEMA 4X
Type: Combination, Starter, Non-Reversing
IP/NEMA Rating: NEMA 4X
Phase: 3