FS COMB FVNR N1 SZ0 120V W/ 7A BKR

Item #: 0316371

Cat #: ECN2201AAC

UPC: 786685401348

$ 4695.61 EA
Company wide:
0 in stock
Documents & Guides
Eaton Freedom NEMA enclosed control , 110V/50 Hz-120V/60 Hz , NEMA 1 , Combination non-reversing starter , 30A/250V , Type R , Three-phase

Overview

Eaton Freedom NEMA enclosed control , 110V/50 Hz-120V/60 Hz , NEMA 1 , Combination non-reversing starter , 30A/250V , Type R , Three-phase

Fill

Also known as: 786685401348, ECN2201AAC, CUTECN2201AAC

Specifications

Type: Combination, Starter, Non-Reversing
Phase: 3
IP/NEMA Rating: NEMA 1
Type: Combination, Starter, Non-Reversing
IP/NEMA Rating: NEMA 1
Phase: 3