Enclosed NEMA Full Voltage Non-reversing Starter

Item #: 0316369

Cat #: ECN1831CAA

UPC: 782114017968

$ 11319.37 EA
Company wide:
0 in stock
Documents & Guides
NEMA Freedom Starter, Combination, With Disconnect Switch, 3-phase Magnetic, Size 3, NEMA Type 1, Indoor, Includes Cpt

Overview

NEMA Freedom Starter, Combination, With Disconnect Switch, 3-phase Magnetic, Size 3, NEMA Type 1, Indoor, Includes Cpt
Also known as: 782114017968, ECN1831CAA, CUTECN1831CAA

Specifications

Volts AC Control: 120
Family / Style: Freedom
Phase: 3
Poles: 3
Amps: 100, 90
Mounting: Surface
IP/NEMA Rating: NEMA 1
Size: 3
Volts AC: 600
Volts AC Control: 120
Phase: 3
Amps: 100, 90
IP/NEMA Rating: NEMA 1
Volts AC: 600
Family / Style: Freedom
Poles: 3
Mounting: Surface
Size: 3