3M 764-3"x36yd-Red General Purpose

Item #: 0316349

Cat #: 764-3"x36yd-Red

UPC: 021200434266

$ 20.56 EA
Company wide:
0 in stock
Documents & Guides
MMM 764-3"X36YD-RED GENERAL P

Overview

MMM 764-3"X36YD-RED GENERAL P
Also known as: 021200434266, 764-3"x36yd-Red, MMM7643X36YDRED

Specifications

Width: 3 in
Color: Red
Length: 36 yd, 108 ft
Material: Vinyl, PVC
Type: Commercial / Spec Grade
Product Thickness: 5 mil
Family / Style: 3M™ 764 Series
Width: 3 in
Length: 36 yd, 108 ft
Type: Commercial / Spec Grade
Family / Style: 3M™ 764 Series
Color: Red
Material: Vinyl, PVC
Product Thickness: 5 mil