Enclosed NEMA Full Voltage Non-reversing Starter

Item #: 0316343

Cat #: ECN1641AAJ

UPC: 782114018132

Call for price
Company wide:
0 in stock
Documents & Guides
NEMA Freedom Starter, Combination, With Disconnect Switch, 3-phase Magnetic, Size 4, NEMA Type 1, Indoor

Overview

NEMA Freedom Starter, Combination, With Disconnect Switch, 3-phase Magnetic, Size 4, NEMA Type 1, Indoor
Also known as: 782114018132, ECN1641AAJ, CUTECN1641AAJ, 60 hp starter

Specifications

Type: Combination, Circuit Breaker, Starter, Non-Reversing
Phase: 3
IP/NEMA Rating: NEMA 1, NEMA 4
Type: Combination, Circuit Breaker, Starter, Non-Reversing
IP/NEMA Rating: NEMA 1, NEMA 4
Phase: 3