2
more

General Purpose Vinyl Tape, 1" x 36 Yd, White
Item #: 0316342
Cat #: 764-1"x36yd-White
UPC: 021200431845
$ 6.86 EA
Company wide:
0
in stock
Documents & Guides
General Purpose Vinyl Tape, 1 Inch x 36 Yard, White, Non-Critical Applications
Overview
General Purpose Vinyl Tape, 1 Inch x 36 Yard, White, Non-Critical Applications
3M™ general purpose vinyl tape 764 is an economical vinyl tape option for color coding, bundling and safety marking applications. We've designed this tape to resist wear, weathering and light abrasion while providing good instant adhesion to many surfaces. It is available in an array of distinctive colors, as well as transparent. The rubber adhesive offers quick stick and good holding strength on many substrates.
Also known as: 021200431845, 764-1"x36yd-White, MMM7641X36YDWHITE
Specifications
| Length: | 36 yd, 108 ft |
| Width: | 1 in |
| Material: | Vinyl, PVC |
| Color: | White |
| Type: | Commercial / Spec Grade |
| Product Thickness: | 5 mil |
| Family / Style: | 3M™ 764 Series |
| Length: | 36 yd, 108 ft |
| Material: | Vinyl, PVC |
| Type: | Commercial / Spec Grade |
| Family / Style: | 3M™ 764 Series |
| Width: | 1 in |
| Color: | White |
| Product Thickness: | 5 mil |