3M 764-3"x36yd-White General Purpos

Item #: 0316339

Cat #: 764-3"x36yd-White

UPC: 021200431838

$ 20.56 EA
Company wide:
0 in stock
Documents & Guides
MMM 764-3"X36YD-WHITE GENERAL

Overview

MMM 764-3"X36YD-WHITE GENERAL
Also known as: 021200431838, 764-3"x36yd-White, MMM7643X36YDWHITE

Specifications

Width: 3 in
Length: 36 yd, 108 ft
Material: Vinyl, PVC
Color: White
Type: Commercial / Spec Grade
Product Thickness: 5 mil
Family / Style: 3M™ 764 Series
Width: 3 in
Material: Vinyl, PVC
Type: Commercial / Spec Grade
Family / Style: 3M™ 764 Series
Length: 36 yd, 108 ft
Color: White
Product Thickness: 5 mil