Eaton Freedom NEMA enclosed control

Item #: 0316338

Cat #: ECN1638AAG

UPC: 782114402566

$ 11474.29 EA
Company wide:
0 in stock
Documents & Guides
Eaton Freedom NEMA enclosed control , 110V/50 Hz-120V/60 Hz , NEMA 12 , Combination non-reversing starterùcircuit breaker , 50A , Three-phase

Overview

Eaton Freedom NEMA enclosed control , 110V/50 Hz-120V/60 Hz , NEMA 12 , Combination non-reversing starterùcircuit breaker , 50A , Three-phase

Fill

Also known as: 782114402566, ECN1638AAG, CUTECN1638AAG

Specifications

Type: Combination, Circuit Breaker, Starter, Non-Reversing
Phase: 3
IP/NEMA Rating: NEMA 12
Type: Combination, Circuit Breaker, Starter, Non-Reversing
IP/NEMA Rating: NEMA 12
Phase: 3