Enclosed NEMA Full Voltage Non-reversing Starter

Item #: 0316332

Cat #: ECN1631AAF

UPC: 782114017999

$ 9687.12 EA
Company wide:
0 in stock
Documents & Guides
NEMA Freedom Starter, Combination, With Disconnect Switch, 3-phase Magnetic, Size 3, NEMA Type 1, Indoor

Overview

NEMA Freedom Starter, Combination, With Disconnect Switch, 3-phase Magnetic, Size 3, NEMA Type 1, Indoor
Also known as: 782114017999, ECN1631AAF, CUTECN1631AAF

Specifications

Volts AC Control: 120
Family / Style: Freedom
Phase: 3
Poles: 3
Amps: 100, 90
Mounting: Surface
IP/NEMA Rating: NEMA 1
Size: 3
Volts AC: 600
Volts AC Control: 120
Phase: 3
Amps: 100, 90
IP/NEMA Rating: NEMA 1
Volts AC: 600
Family / Style: Freedom
Poles: 3
Mounting: Surface
Size: 3