7000028954 GENERAL PURPOSE VINYL TAPE 764 YELLOW 2 IN X 36 YD

Item #: 0316330

Cat #: 764-2"x36yd-Yellow

UPC: 021200431784

$ 13.70 EA
Company wide:
0 in stock
Documents & Guides
7000028954 GENERAL PURPOSE VINYL TAPE 764 YELLOW 2 IN X 36 YD

Overview

7000028954 GENERAL PURPOSE VINYL TAPE 764 YELLOW 2 IN X 36 YD
Also known as: 021200431784, 764-2"x36yd-Yellow, MMM7642X36YDYELLOW

Specifications

Width: 2 in
Length: 36 yd, 108 ft
Material: Vinyl, PVC
Color: Yellow
Type: Commercial / Spec Grade
Product Thickness: 5 mil
Family / Style: 3M™ 764 Series
Width: 2 in
Material: Vinyl, PVC
Type: Commercial / Spec Grade
Family / Style: 3M™ 764 Series
Length: 36 yd, 108 ft
Color: Yellow
Product Thickness: 5 mil