General Purpose Vinyl Tape, 1"x36 Yd, Yellow

Item #: 0316322

Cat #: 764-1"x36yd-Yellow

UPC: 021200431777

$ 6.86 EA
Company wide:
0 in stock
Documents & Guides
General Purpose Vinyl Tape, 1 Inch x 36 Yard, Yellow, Non-Critical Applications

Overview

General Purpose Vinyl Tape, 1 Inch x 36 Yard, Yellow, Non-Critical Applications
Also known as: 021200431777, 764-1"x36yd-Yellow, MMM7641X36YDYELLOW

Specifications

Length: 36 yd, 108 ft
Width: 1 in
Material: Vinyl, PVC
Color: Yellow
Type: Commercial / Spec Grade
Product Thickness: 5 mil
Family / Style: 3M™ 764 Series
Length: 36 yd, 108 ft
Material: Vinyl, PVC
Type: Commercial / Spec Grade
Family / Style: 3M™ 764 Series
Width: 1 in
Color: Yellow
Product Thickness: 5 mil