Starter, Combination, Disconnect, 3PH, Size 2, 120VAC Coil, NEMA 1

Item #: 0316321

Cat #: ECN1621AAE

UPC: 782114017845

$ 5874.70 EA
Company wide:
0 in stock
Documents & Guides
Starter, Combination, Fused Disconnect, 3-Phase, Size 2, 120 Volt AC Coil, NEMA 1

Overview

Starter, Combination, Fused Disconnect, 3-Phase, Size 2, 120 Volt AC Coil, NEMA 1
Also known as: 782114017845, ECN1621AAE, CUTECN1621AAE

Specifications

Volts AC Control: 120
Family / Style: Freedom
Phase: 3
Poles: 3
Volts AC: 480
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 90
Size: 2
Volts AC Control: 120
Phase: 3
Volts AC: 480
IP/NEMA Rating: NEMA 1
Size: 2
Family / Style: Freedom
Poles: 3
Mounting: Surface
Amps: 90