COMBO FVNR SZ 1-ENCL12 120 30A/600 R

Item #: 0316316

Cat #: ECN1618AAC

UPC: 782114017548

$ 4739.53 EA
Company wide:
0 in stock
Documents & Guides
Eaton Freedom NEMA enclosed control , 110V/50 Hz-120V/60 Hz , NEMA 12 , Combination non-reversing starterùcircuit breaker , 3A , Three-phase

Overview

Eaton Freedom NEMA enclosed control , 110V/50 Hz-120V/60 Hz , NEMA 12 , Combination non-reversing starterùcircuit breaker , 3A , Three-phase

Fill

Also known as: 782114017548, ECN1618AAC, CUTECN1618AAC

Specifications

Type: Combination, Circuit Breaker, Starter, Non-Reversing
Phase: 3
IP/NEMA Rating: NEMA 1, NEMA 12
Type: Combination, Circuit Breaker, Starter, Non-Reversing
IP/NEMA Rating: NEMA 1, NEMA 12
Phase: 3