Enclosed NEMA Full Voltage Non-reversing Starter

Item #: 0316314

Cat #: ECN1614AAC

UPC: 782114017708

$ 7319.68 EA
Company wide:
0 in stock
Documents & Guides
NEMA Freedom Starter, Combination, With Disconnect Switch, 3-phase Magnetic, Size 1, NEMA Type 4x, Corrosion Resistant

Overview

NEMA Freedom Starter, Combination, With Disconnect Switch, 3-phase Magnetic, Size 1, NEMA Type 4x, Corrosion Resistant
Also known as: 782114017708, ECN1614AAC, CUTECN1614AAC

Specifications

Family / Style: Freedom
Phase: 3
Volts AC Control: 110/120
Poles: 3
Size: 1
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Amps Range: 9 - 45
Family / Style: Freedom
Volts AC Control: 110/120
Size: 1
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Phase: 3
Poles: 3
Mounting: Surface
Volts AC: 600
Amps Range: 9 - 45