COMBO FVNR SZ 1-ECNCL4X 120-NONFUS

Item #: 0316313

Cat #: ECN1614AAA

UPC: 782114017692

$ 7204.08 EA
Company wide:
0 in stock
Documents & Guides
Eaton Freedom NEMA enclosed control , 110V/50 Hz-120V/60 Hz , NEMA 4 , Combination non-reversing starterùcircuit breaker , Three-phase

Overview

Eaton Freedom NEMA enclosed control , 110V/50 Hz-120V/60 Hz , NEMA 4 , Combination non-reversing starterùcircuit breaker , Three-phase

Fill

Also known as: 782114017692, ECN1614AAA, CUTECN1614AAA

Specifications

Volts AC Control: 120
Phase: 3
Mounting: Surface
Amps: 30, 27
Material: Stainless Steel
Volts AC: 600
Type: Non-Fused, Combination Starter
IP/NEMA Rating: NEMA 4X
Volts AC Control: 120
Mounting: Surface
Material: Stainless Steel
Type: Non-Fused, Combination Starter
Phase: 3
Amps: 30, 27
Volts AC: 600
IP/NEMA Rating: NEMA 4X