Enclosed NEMA Full Voltage Non-reversing Starter

Item #: 0316311

Cat #: ECN1611CAC

UPC: 782114017647

$ 3807.79 EA
Company wide:
0 in stock
Documents & Guides
NEMA Freedom Starter, Combination, With Disconnect Switch, 3-phase Magnetic, Size 1, NEMA Type 1, Indoor

Overview

NEMA Freedom Starter, Combination, With Disconnect Switch, 3-phase Magnetic, Size 1, NEMA Type 1, Indoor
Also known as: 782114017647, ECN1611CAC, CUTECN1611CAC

Specifications

Family / Style: Freedom
Phase: 3
Poles: 3
Size: 1
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Volts AC Control: 480
Amps Range: 4 - 20
Family / Style: Freedom
Poles: 3
Mounting: Surface
Volts AC: 600
Amps Range: 4 - 20
Phase: 3
Size: 1
IP/NEMA Rating: NEMA 1
Volts AC Control: 480