Starter, Combination, Disconnect, 3PH, Size 1, 120VAC Coil, NEMA 1

Item #: 0316309

Cat #: ECN1611AAC

UPC: 782114017630

$ 3807.79 EA
Company wide:
0 in stock
Documents & Guides
Starter, Combination, Fused Disconnect, 3-Phase, Size 1, 120 Volt AC Coil, NEMA 1

Overview

Starter, Combination, Fused Disconnect, 3-Phase, Size 1, 120 Volt AC Coil, NEMA 1
Also known as: 782114017630, ECN1611AAC, CUTECN1611AAC

Specifications

Family / Style: Freedom
Phase: 3
Volts AC Control: 110/120
Poles: 3
Size: 1
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 600
Amps Range: 4 - 20
Family / Style: Freedom
Volts AC Control: 110/120
Size: 1
IP/NEMA Rating: NEMA 1
Volts AC: 600
Phase: 3
Poles: 3
Mounting: Surface
Amps: 30
Amps Range: 4 - 20