Double Coated Polyethylene Foam Tape, 3/4" x 36 yd

Item #: 0316277

Cat #: 4496B-3/4"x36yd

UPC: 021200304248

$ 35.20 EA
Company wide:
0 in stock
Documents & Guides
Double Coated Polyethylene Foam Tape, 3/4" x 36 yard roll, 1/16 inch thick

Overview

Double Coated Polyethylene Foam Tape, 3/4" x 36 yard roll, 1/16 inch thick

3M™ double coated polyethylene foam tape 4496 is a black or white, closed cell, polyethylene foam carrier. It is formulated for more demanding indoor and outdoor mounting and bonding applications. A noted feature of foam tape 4496 is its ability to conform and bond to irregular surfaces. It offers good temperature resistance and long term durability. Speed up the mounting process and achieve a more aesthetically pleasing installation with 3M™ double coated polyethylene foam tape 4496.

Also known as: 021200304248, 4496B-3/4"x36yd, MMM4496B34X36YD

Specifications

Width: 3/4 in
Length: 36 yd
Family / Style: 4496 Series
Product Thickness: 0.063 in
Width: 3/4 in
Family / Style: 4496 Series
Length: 36 yd
Product Thickness: 0.063 in