ECN07,SZ0,480V PRI - 120V SEC,HOA

Item #: 0316264

Cat #: ECN0701CHA

UPC: 782114015759

$ 2651.83 EA
Company wide:
0 in stock
Documents & Guides
Eaton Freedom NEMA motor control starter, 240V/480HYz/120V, NEMA 1, Non-combination non-reversing starter/control power transformer, HAND/OFF/AUTO selector switch, 460V/60 Hz-440V/50 primary, 120/60-110/50 secondary control p transformer

Overview

Eaton Freedom NEMA motor control starter, 240V/480HYz/120V, NEMA 1, Non-combination non-reversing starter/control power transformer, HAND/OFF/AUTO selector switch, 460V/60 Hz-440V/50 primary, 120/60-110/50 secondary control p transformer

Fill

Also known as: 782114015759, ECN0701CHA, CUTECN0701CHA

Specifications

Family / Style: Freedom
Phase: 3
Volts AC Control: 110/120
Poles: 3
Size: 0
Amps: 18
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 440/460
Family / Style: Freedom
Volts AC Control: 110/120
Size: 0
Mounting: Surface
Volts AC: 440/460
Phase: 3
Poles: 3
Amps: 18
IP/NEMA Rating: NEMA 1