NEMA Sz 0, Type 1, Reversing, Starter

Item #: 0316250

Cat #: ECN0601AAA

UPC: 782114016350

$ 2975.50 EA
Company wide:
0 in stock
Documents & Guides
18 Amp, NEMA Size 0, Non-Combination, Reversing Starter, Freedom, 3-Pole, 3-Phase Magnetic, Thermal Overload Relay, NEMA Type 1, Indoor, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Cover Control: Reset Button. Must Add Class 20 Heater Pack.

Overview

18 Amp, NEMA Size 0, Non-Combination, Reversing Starter, Freedom, 3-Pole, 3-Phase Magnetic, Thermal Overload Relay, NEMA Type 1, Indoor, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Cover Control: Reset Button. Must Add Class 20 Heater Pack.

NEMA Freedom Line Enclosed Control, Non-combination reversing starter, Three-phase, NEMA 1, 110V/50 Hz-120V/60 Hz coil, NEMA size 0

Also known as: 782114016350, ECN0601AAA, CUTECN0601AAA

Specifications

Volts AC Control: 120
Type: Reversing, Thermal Overload, NEMA, Starter
Family / Style: Freedom
Phase: 3
Poles: 3
Amps: 18
IP/NEMA Rating: NEMA 1
Volts AC Control: 120
Family / Style: Freedom
Poles: 3
IP/NEMA Rating: NEMA 1
Type: Reversing, Thermal Overload, NEMA, Starter
Phase: 3
Amps: 18