Enclosed NEMA Full Voltage Non-reversing Starter

Item #: 0316249

Cat #: ECN05A1TAA

UPC: 782114015674

$ 1160.61 EA
Company wide:
0 in stock
Documents & Guides
NEMA Freedom Starter, Non-combination, 3-phase Magnetic, Size 00, NEMA Type 1, Indoor

Overview

NEMA Freedom Starter, Non-combination, 3-phase Magnetic, Size 00, NEMA Type 1, Indoor
Also known as: 782114015674, ECN05A1TAA, CUTECN05A1TAA

Specifications

Family / Style: Freedom
Poles: 3
Volts AC Control: 24
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 600
Amps: 9
Size: 00
Family / Style: Freedom
Volts AC Control: 24
IP/NEMA Rating: NEMA 1
Volts AC: 600
Size: 00
Poles: 3
Mounting: Surface
Phase: 1
Amps: 9