
Enclosed NEMA Full Voltage Non-reversing Starter
Item #: 0316248
Cat #: ECN05A1EHA
UPC: 782114015681
$ 1558.25 EA
Company wide:
0
in stock
Documents & Guides
NEMA Freedom Starter, Non-combination, 3-phase Magnetic, Size 00, NEMA Type 1, Indoor, Includes Hand/off/auto Selector Switch
Overview
NEMA Freedom Starter, Non-combination, 3-phase Magnetic, Size 00, NEMA Type 1, Indoor, Includes Hand/off/auto Selector Switch
Also known as: 782114015681, ECN05A1EHA, CUTECN05A1EHA
Specifications
| Type: | Starter, Non-Reversing, Non-Combination |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Type: | Starter, Non-Reversing, Non-Combination |
| Phase: | 1 |
| IP/NEMA Rating: | NEMA 1 |