NEMA Sz 4, Type 1, Non-Reversing, Starter

Item #: 0316230

Cat #: ECN0541BAA

UPC: 782114016473

$ 10776.03 EA
Company wide:
0 in stock
Documents & Guides
135 Amp, NEMA Size 4, Non-Combination, Non-Reversion Starter, Freedom, 3-Pole, 3-Phase Magnetic, Thermal Overload Relay, NEMA Type 1, Indoor, 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil. Cover Control: Reset Button. Must Add Class 20 Heater Pack.

Overview

135 Amp, NEMA Size 4, Non-Combination, Non-Reversion Starter, Freedom, 3-Pole, 3-Phase Magnetic, Thermal Overload Relay, NEMA Type 1, Indoor, 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil. Cover Control: Reset Button. Must Add Class 20 Heater Pack.
Also known as: 782114016473, ECN0541BAA, CUTECN0541BAA

Specifications

Family / Style: Freedom
Phase: 3
Amps: 135
Poles: 3
Type: Thermal Overload, NEMA, Starter, Non-Reversing
Volts AC Control: 240
IP/NEMA Rating: NEMA 1
Family / Style: Freedom
Amps: 135
Type: Thermal Overload, NEMA, Starter, Non-Reversing
IP/NEMA Rating: NEMA 1
Phase: 3
Poles: 3
Volts AC Control: 240