NEMA Sz 3, Type 1, Non-Reversing, Starter

Item #: 0316225

Cat #: ECN0531BAA

UPC: 782114016213

$ 2251.91 EA
Company wide:
0 in stock
Documents & Guides
90 Amp, NEMA Size 3, Non-Combination, Non-Reversing Starter, Freedom, 3-Pole, 3-Phase Magnetic, Thermal Overload Relay, NEMA Type 1, Indoor, 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil. Cover Control: Reset Button. Must Add Class 20 Heater Pack.

Overview

90 Amp, NEMA Size 3, Non-Combination, Non-Reversing Starter, Freedom, 3-Pole, 3-Phase Magnetic, Thermal Overload Relay, NEMA Type 1, Indoor, 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil. Cover Control: Reset Button. Must Add Class 20 Heater Pack.

90 Amp, NEMA Size 3, Non-Combination, Non-Reversing Starter, Freedom, 3-Pole, 3-Phase Magnetic, Thermal Overload Relay, NEMA Type 1, Indoor, 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil. Cover Control: Reset Button. Must Add Class 20 Heater Pack.

Also known as: 782114016213, ECN0531BAA, CUTECN0531BAA

Specifications

Family / Style: Freedom
Phase: 3
Poles: 3
Type: Thermal Overload, NEMA, Starter, Non-Reversing
Volts AC Control: 240
IP/NEMA Rating: NEMA 1
Amps: 90
Family / Style: Freedom
Poles: 3
Volts AC Control: 240
Amps: 90
Phase: 3
Type: Thermal Overload, NEMA, Starter, Non-Reversing
IP/NEMA Rating: NEMA 1