NEMA Sz 2, Type 1, Non-Reversing, Starter

Item #: 0316220

Cat #: ECN0521CAA

UPC: 782114016145

$ 3262.15 EA
Company wide:
0 in stock
Documents & Guides
45 Amp, NEMA Size 2, Non-Combination, Non-Reversing Starter, Freedom, 3-Pole, 3-Phase Magnetic, Thermal Overload Relay, NEMA Type 1, Indoor, 480 VAC/ 60 Hz - 440 VAC/ 50 Hz Coil. Cover Control: Reset Button. Must Add Class 20 Heater Pack.

Overview

45 Amp, NEMA Size 2, Non-Combination, Non-Reversing Starter, Freedom, 3-Pole, 3-Phase Magnetic, Thermal Overload Relay, NEMA Type 1, Indoor, 480 VAC/ 60 Hz - 440 VAC/ 50 Hz Coil. Cover Control: Reset Button. Must Add Class 20 Heater Pack.

45 Amp, NEMA Size 2, Non-Combination, Non-Reversing Starter, Freedom, 3-Pole, 3-Phase Magnetic, Thermal Overload Relay, NEMA Type 1, Indoor, 480 VAC/ 60 Hz - 440 VAC/ 50 Hz Coil. Cover Control: Reset Button. Must Add Class 20 Heater Pack.

Also known as: 782114016145, ECN0521CAA, CUTECN0521CAA

Specifications

Family / Style: Freedom
Phase: 3
Poles: 3
Type: Thermal Overload, NEMA, Starter, Non-Reversing
Amps: 45
IP/NEMA Rating: NEMA 1
Volts AC Control: 480
Family / Style: Freedom
Poles: 3
Amps: 45
Volts AC Control: 480
Phase: 3
Type: Thermal Overload, NEMA, Starter, Non-Reversing
IP/NEMA Rating: NEMA 1