NEMA Size 2, Non-Reversing Starter

Item #: 0316218

Cat #: ECN0521BAA

UPC: 782114016138

$ 1335.31 EA
Company wide:
6 in stock
Documents & Guides
45 Amp, NEMA Size 2, Non-Combination, Non-Reversing Starter, Freedom, 3-Pole, 3-Phase Magnetic, Thermal Overload Relay, Enclosure Rated At NEMA 1, Indoor, 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil. Cover Control: Reset Button. Must Add Class 20 Heater Pack

Overview

45 Amp, NEMA Size 2, Non-Combination, Non-Reversing Starter, Freedom, 3-Pole, 3-Phase Magnetic, Thermal Overload Relay, Enclosure Rated At NEMA 1, Indoor, 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil. Cover Control: Reset Button. Must Add Class 20 Heater Pack

45 Amp, NEMA Size 2, Non-Combination, Non-Reversing Starter, Freedom, 3-Pole, 3-Phase Magnetic, Thermal Overload Relay, NEMA Type 1, Indoor, 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil. Cover Control: Reset Button. Must Add Class 20 Heater Pack.

Also known as: 782114016138, ECN0521BAA, CUTECN0521BAA

Specifications

Family / Style: Freedom
Phase: 3
Poles: 3
Type: Thermal Overload, NEMA, Starter, Non-Reversing
Volts AC Control: 240
Amps: 45
Family / Style: Freedom
Poles: 3
Volts AC Control: 240
Phase: 3
Type: Thermal Overload, NEMA, Starter, Non-Reversing
Amps: 45