3M 4492W-1"x72yd 1/32 inch thick Do

Item #: 0316216

Cat #: 4492W-1"x72yd

UPC: 021200243158

$ 83.49 EA
Company wide:
0 in stock
Documents & Guides
MMM 4492W-1"X72YD 1/32" THICK

Overview

MMM 4492W-1"X72YD 1/32" THICK
Also known as: 021200243158, 4492W-1"x72yd, MMM4492W1X72YD

Specifications

Width: 1 in
Length: 72 yd
Family / Style: 4492 Series
Width: 1 in
Family / Style: 4492 Series
Length: 72 yd