NEMA Sz 1, Type 3R, Non-Reversing, Starter

Item #: 0316214

Cat #: ECN0512CAA

UPC: 782114016053

$ 1884.26 EA
Company wide:
0 in stock
Documents & Guides
27 Amp, NEMA Size 1, Non-Combination, Non-Reversing Starter, Freedom, 3-Pole, 3-Phase Magnetic, Thermal Overload Relay, NEMA Type 3R, Rainproof, 480 VAC/ 60 Hz - 460 VAC/ 50 Hz Coil. Cover Control: Reset Button. Must Add Class 20 Heater Pack.

Overview

27 Amp, NEMA Size 1, Non-Combination, Non-Reversing Starter, Freedom, 3-Pole, 3-Phase Magnetic, Thermal Overload Relay, NEMA Type 3R, Rainproof, 480 VAC/ 60 Hz - 460 VAC/ 50 Hz Coil. Cover Control: Reset Button. Must Add Class 20 Heater Pack.
Also known as: 782114016053, ECN0512CAA, CUTECN0512CAA

Specifications

IP/NEMA Rating: NEMA 3R
IP/NEMA Rating: NEMA 3R