Starter, NEMA Size 1, 27A, Type 3R, Non-Reversing, 120VAC Coil

Item #: 0316211

Cat #: ECN0512AAA

UPC: 782114016039

$ 1884.26 EA
Company wide:
0 in stock
Documents & Guides
27 Amp, NEMA Size 1, Non-Combination, Non-Reversing Starter, Freedom, 3-Pole, 3-Phase Magnetic, Thermal Overload Relay, NEMA Type 3R, Rainproof, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Cover Control: Reset Button. Must Add Class 20 Heater Pack.

Overview

27 Amp, NEMA Size 1, Non-Combination, Non-Reversing Starter, Freedom, 3-Pole, 3-Phase Magnetic, Thermal Overload Relay, NEMA Type 3R, Rainproof, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Cover Control: Reset Button. Must Add Class 20 Heater Pack.
Also known as: 782114016039, ECN0512AAA, CUTECN0512AAA

Specifications

Volts AC Control: 120
Family / Style: Freedom
Phase: 3
Poles: 3
Type: Thermal Overload, NEMA, Starter, Non-Reversing
Amps: 27
IP/NEMA Rating: NEMA 3R
Volts AC Control: 120
Phase: 3
Type: Thermal Overload, NEMA, Starter, Non-Reversing
IP/NEMA Rating: NEMA 3R
Family / Style: Freedom
Poles: 3
Amps: 27