Starter, NEMA Size 1, 27A, Type 1, Non-Reversing, 480VAC Coil

Item #: 0316209

Cat #: ECN0511CAA

UPC: 782114015995

$ 1606.84 EA
Company wide:
0 in stock
Documents & Guides
27 Amp, NEMA Size 1, Non-Combination, Non-Reversing Starter, Freedom, 3-Pole, 3-Phase Magnetic, Thermal Overload Relay, NEMA Type 1, Indoor, 480 VAC/ 60 Hz - 440 VAC/ 50 Hz Coil, Cover Control: Reset Button, Must Add Class 20 Heater Pack

Overview

27 Amp, NEMA Size 1, Non-Combination, Non-Reversing Starter, Freedom, 3-Pole, 3-Phase Magnetic, Thermal Overload Relay, NEMA Type 1, Indoor, 480 VAC/ 60 Hz - 440 VAC/ 50 Hz Coil, Cover Control: Reset Button, Must Add Class 20 Heater Pack

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power ─ today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 782114015995, ECN0511CAA, CUTECN0511CAA

Specifications

Family / Style: Freedom
Phase: 3
Poles: 3
Type: Thermal Overload, NEMA, Starter, Non-Reversing
IP/NEMA Rating: NEMA 1
Amps: 27
Volts AC Control: 480
Family / Style: Freedom
Poles: 3
IP/NEMA Rating: NEMA 1
Volts AC Control: 480
Phase: 3
Type: Thermal Overload, NEMA, Starter, Non-Reversing
Amps: 27