NON-COMBO NEMA 1 FVNR SZ 1 240V COIL

Item #: 0316207

Cat #: ECN0511BBA

UPC: 782114016015

$ 2145.49 EA
Company wide:
0 in stock
Documents & Guides
Eaton Freedom NEMA motor control starter, 220V/50 Hz-240V/60 Hz, NEMA 1, Non-combination non-reversing starter, NEMA size 1, START/STOP pushbuttons

Overview

Eaton Freedom NEMA motor control starter, 220V/50 Hz-240V/60 Hz, NEMA 1, Non-combination non-reversing starter, NEMA size 1, START/STOP pushbuttons

Fill

Also known as: 782114016015, ECN0511BBA, CUTECN0511BBA

Specifications

Type: Starter, Non-Reversing, Non-Combination
IP/NEMA Rating: NEMA 1
Phase: 1
Type: Starter, Non-Reversing, Non-Combination
Phase: 1
IP/NEMA Rating: NEMA 1